- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 14 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
features
- Many variants
- Easy installation
caution
- Not generally for oil retention
| Lip Type | Dual Lip |
| Speed | 0.02 ft/min |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 14 mm |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Case Design | Metal Case |
| Installation | Housing Press Fit |
| Lip Style | Internal / External |
| Operating Temperature [Min] | -40 °F |
| Spring Material | None |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 2,000 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Construction | HMA8 |
| Pressure | 3 psi |
| Temperature Range [Min] | -65 °F |
| Design | HMA8 |
| Seal Application | Grease and Dirt Exclusion With Slower Speeds |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 2 in, 66 mm |
| Shaft Dia. | 1 in, 49 mm |
| Seal Design | Assembled Design |
| Weight | 0.08 LB |
| EAN or UPC | 85311021654 |

