- 4 in Shaft Diameter
- 5 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Seal Design | SKF Wave |
| Overall Width | 0.438 in |
| Construction | CRWH1 |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Type | Oil |
| Operating Temperature [Max] | 210 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Spring Material | Carbon Steel Garter |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Min] | -40 °F |
| Design | CRWH1 |
| Housing Bore Dia. | 5.751 in |
| Speed | 0.07 ft/min |
| Shaft Dia. | 4 in |
| Lip Material | Nitrile Rubber (NBR) |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Inch |
| Weight | 0.498 LB |
| EAN or UPC | 85311034579 |

