- Deep Groove Bearing
- 2.95 in Inner Diameter
- 3.74 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
| Bearing Material Coating | Bearing Steel |
| Outer Ring Width | 0.39 in, 10 mm |
| Relubrication Feature | Without |
| Bearing Class | Normal / P0 |
| ISO Tolerance | Normal / P0 |
| Filling Slot | Without |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.39 in, 10 mm |
| I.D. | 2.95 in, 75 mm |
| Width | 0.39 in, 10 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Static Load Rating | 2427.937 lbf, 10.8 kN |
| Cage Material | Bearing Steel |
| O.D. | 3.74 in, 95 mm |
| Reference Speed | 14000 rpm |
| Basic Dynamic Load Rating | 2810.112 lbf, 12.5 kN |
| Inch/Metric | Metric |
| Limiting Speed | 8500 rpm |
| No. of Rows | 1 |
| Radial Internal Clearance | C3 |
| Type | Deep Groove |
| Cage | Sheet Metal |
| Series | 618 |
| Weight | 0.366 LB |
| EAN or UPC | 7316570977585 |

