- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Row Type | 1 |
| Cage Material | Polyamide |
| No. of Rows | Single |
| Element Material | Silicone Nitride Ceramic |
| Inch/Metric | Metric |
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 0.39 in, 10 mm |
| Radial Internal Clearance | C3 |
| Enclosure | Seal on Both Sides |
| Rows of Balls | Single |
| I.D. | 0.47 in, 12 mm |
| Material | Bearing Steel |
| Lubricant | Grease |
| Dynamic Load Rating | 1637 lbf |
| Bearing Type | Deep Groove |
| Limiting Speed | 26000 rpm |
| Series | 62 |
| Inner Ring Width | 0.39 in, 10 mm |
| Internal Clearance | C3 |
| Rolling Element | Ball |
| O.D. | 1.26 in, 32 mm |
| Width | 0.39 in, 10 mm |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Static Load Rating [Max] | 697 lbf |
| Seal Type | Low-Friction Seal |
| Weight | 0.08 LB |
| EAN or UPC | 7316572070895 |

