- Deep Groove Bearing
- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.02 in Width
- Bearing Steel Material
| Filling Slot | Without |
| Outer Ring Width | 1.02 in, 26 mm |
| Width | 1.02 in, 26 mm |
| Bearing Material Coating | Bearing Steel |
| I.D. | 3.15 in, 80 mm |
| Bore Type | Cylindrical |
| Series | 62 |
| Basic Dynamic Load Rating | 16366.091 lbf, 72.8 kN |
| Cage | Machined Metal |
| Relubrication Feature | Without |
| Inner Ring Width | 1.02 in, 26 mm |
| Limiting Speed | 8500 rpm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| ISO Tolerance | Normal / P0 |
| Static Load Rating | 12364.492 lbf, 55 kN |
| Bearing Class | Normal / P0 |
| Cage Material | Brass |
| Radial Internal Clearance | C4 |
| Reference Speed | 9500 rpm |
| Bearing Type | Deep Groove |
| Type | Deep Groove |
| O.D. | 5.51 in, 140 mm |
| Weight | 3.889 LB |
| EAN or UPC | 7316572379479 |

