- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
applications
- Power tools
- Pumps
- Gearboxes
- Electric motors
- Textiles
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Precision | Standard |
| Seal Material | Tinplate |
| Width | 0.75 in, 19 mm |
| Rows of Balls | Single |
| Outer Ring Width | 0.75 in, 19 mm |
| Row Type | 1 |
| Radial Internal Clearance Specification | Special Clearance |
| Rolling Element | Ball |
| Internal Clearance | Special |
| Preload Level | None |
| Special Features | Special Spec for High Temperature Applications (VA208) |
| O.D. Type | Cylindrical |
| Ball Material | Steel |
| Precision Rating | ABEC 1 |
| Bearing Type | Deep Groove |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Contact Angle | 0° |
| Series | 63 |
| Element Material | Bearing Steel With Phosphate Coating |
| Finish | Phosphate |
| Snap Ring | No Snap Ring |
| Cage Material | Graphite |
| I.D. | 1.18 in, 30 mm |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| O.D. | 2.83 in, 72 mm |
| Temperature Range [Max] | 662 °F |
| Enclosure | Shield on Both Sides |
| Bearing Design | Deep Groove Design |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Inner Ring Width | 0.75 in, 19 mm |
| Material | Bearing Steel |
| Lubricant | Graphite |
| Seal Type | Non-Contacting Seal |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.789 LB |
| EAN or UPC | 7316570232448 |

