- Unmounted, Angular Contact Bearing
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 1.46 in Width
- Bearing Steel Material
| Rolling Element | Ball |
| Duplex Type | Single |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Row Type | 1 |
| No. of Bearings | 1 |
| Limiting Speed | 5000 rpm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.46 in, 37 mm |
| Type | 2-Point |
| O.D. | 6.3 in, 160 mm |
| Bearing Class | Normal / P0 |
| I.D. | 2.95 in, 75 mm |
| Cage | Machined Metal |
| Contact Angle | 40 Degree |
| No. of Rows | Single |
| Bearing Type | Unmounted, Angular Contact |
| Basic Dynamic Load Rating | 28101.118 lbf, 125 kN |
| Ring Style | One-Piece |
| Static Load Rating | 22031.276 lbf, 98 kN |
| Outer Ring Width | 1.46 in, 37 mm |
| Inch/Metric | Metric |
| Width | 1.46 in, 37 mm |
| Flush Ground | No |
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| Series | 7300 |
| Tolerance | Normal (PN) |
| Ring Type | One-Piece Inner and Outer Rings |
| Element Material | Bearing Steel |
| Cage Material | Brass |
| Reference Speed | 5300 rpm |
| Weight | 7.648 LB |
| EAN or UPC | 7316570592474 |

