- Radial Bearing Type
- 20 mm Inside Diameter
- 37 mm Outside Diameter
- 18 mm Width
applications
- Planetary gearboxes
- Alternators
features
- Low sectional height
- Suitable for limited radial space
compliances
- 0
| Bearing Design | Complete Bearing |
| Outer Ring | Solid Machined |
| Material | Steel |
| Relubrication Feature | With |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Self Aligning | No |
| O.D. | 37 mm |
| Inch/Metric | Metric |
| Origin | Needle Radial |
| Enclosure | Double Sealed |
| Rows of Balls | 1 |
| Static Load Rating | 5035.72 lbf, 22.4 kN |
| Inner Ring O.D. | 25 mm |
| Tolerance | Normal (PN) |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/Oil Hole |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| I.D. | 20 mm |
| Cage Type | With |
| Sealing | Seal On Both Sides |
| Bearing Type | Radial |
| Reference Speed | 15000 rpm |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| End Type | Open End |
| Radial Internal Clearance | Group N |
| Width | 0.709 in, 18 mm |
| No. of Ribs - Outer Ring | 2 |
| Limiting Speed | 7500 rpm |
| Bearing Part | Complete Bearing |
| Weight | 0.184 LB |
| EAN or UPC | 7316577012081 |

