| Locknut Series | AN Series, N Series |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 7 23/32 in |
| Thickness | 0.125 in |
| Shaft Dia. | 150 mm |
| Material | Steel |
| Weight | 0.419 LB |
| EAN or UPC | 7316576676451 |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 7 23/32 in |
| Thickness | 0.125 in |
| Shaft Dia. | 150 mm |
| Material | Steel |
| Weight | 0.419 LB |
| EAN or UPC | 7316576676451 |