Thomson Industries
FNYBUTWNO16ALLS
FluoroNyliner™ Open Bushing Bearing Twin Pillow Block
Item #101196795
- 1.000" Bore
- Non-Preloaded
- Fixed Diameter
- Self Aligning Compensated ID FluoroNyliner™ Bushing Bearing
- Twin Pillow Block
features
- Ideal for continuously supported applications
options
- Order with seals for heavily contaminated environments
| Self Aligning | Yes |
| Pillow Block Material | Aluminum |
| Overall Length | 6 in |
| Static Load Rating [Max] | 7000 lbf |
| Type of Bearing | Self-Lubricating (Open) |
| Bore Dia. [Max] | 1.0050 in |
| Seal Material | None |
| Overall Height | 2.19 in |
| Bearing Insert | FNYBU-16-AL-OPN |
| Bolt Hole Size | 0.22 in |
| Preload | None |
| Body Width | 2.38 in |
| Length Bolt Center | 4.5 in |
| Dynamic Load Rating | N/A |
| Inch/Metric | Inch |
| Load Capacity | 7000 lbs |
| Slot Opening - Angle | 60 ° |
| Width At Base | 3.25 in |
| Body Height | 1.81 in |
| Overall Width | 3 1/4 in |
| Bolt Size | M10 |
| Flange Thickness | 0.38 in |
| Seals | None |
| Bore Dia. [Min] | 1.0040 in |
| Slot Opening - Width | 0.563 in |
| Shaft Dia. | 1 in |
| Bore Type | Fixed Diameter |
| Pillow Block Type | Twin Bearing Version |
| Weight | 2.4 LB |
| EAN or UPC | 662486109341 |
