- Quick Shaft Pre-Cut Shafting
- 1/2" Diameter x 48" Long
- Class L
- Carbon Steel
- Pre-Drilled
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
| Pre-Drilled | Yes |
| Finish | Standard |
| Material | Carbon Steel |
| Length | 48 in |
| Class | L |
| Hardness Depth | 0.04 in |
| Hardened | Yes |
| Weight per Inch | 0.055 lb |
| Shaft Dia. | 0.500 in - 1/2 in |
| Weight | 2.6 LB |
| EAN or UPC | 662486466635 |

