features
- The hardness is Rockwell of 60C minimum for excellent wear resistance
- A carefully ground finish of 8Ra or better for a super smooth bearing surface that reduces friction and wear
- Shafting is straight within 0.001" per foot cumulative (0.002" TIR)
- Ends are chamfered about 1/32" to 1/16" x 45°
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Carbon Steel |
| Hardness Depth | 0.027 in |
| Shaft Dia. | 0.250 in - 1/4 in |
| Length | 18 in |
| Hardened | Yes |
| Weight per Inch | 0.014 lb |
| Finish | Standard |
| Class | L |
| Pre-Drilled | No |
| Weight | 0.25 LB |
| EAN or UPC | 662486244356 |

