- 1 1/2" Nominal Shaft Dia
- Type W
- Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
| Thickness | 0.078 in |
| Nominal Shaft Diameter | 1 1/2 in |
| Retaining Ring Type | W |
| Material | Steel |
| Outside Dia. | 2.91 in |
| Weight | 0.02 LB |
| EAN or UPC | 662486903727 |

