features
- 120 V, three-speed, 1-PH TEAO (totally enclosed air over) sleeve bearing and permanently lubricated motor
- Rotation: Floor 360° vertical
- Work station 360° vertical and horizontal directions
- Switch: Floor rocker switch
- Work station pull chain
- 10 ft long 18/3 SJT-type, three-conductor cord with molded plug
| Fan Speed RPM | 320 |
| Cord Type | SJT |
| Air Movement - Medium | 5200 ft3/min |
| Blade Material | Steel Hub, Aluminum Paddles |
| Switch Type | Rotary |
| Amps | 2.4 A |
| Air Movement - Low | 3600 ft3/min |
| Fan Speeds | 3-Speed |
| Guard Type | Chrome Plated Steel Wire |
| Air Movement - High | 6350 ft3/min |
| Warranty | 1 Year |
| Stand Height | 53 in |
| Cord Length | 10 ft |
| Fan Type | Floor Fan |
| Fan Style | High Floor Stand |
| Motor HP | 1/8 hp |
| Duty | Industrial Grade |
| Size | 24 in |
| Phase | Single Phase |
| Weight | 30.0 LB |
| EAN or UPC | 686334854061 |

