features
- 120 V, three-speed, 1-PH TEAO (totally enclosed air over) sleeve bearing and permanently lubricated motor
- Rotation: Floor 360° vertical
- Work station 360° vertical and horizontal directions
- Switch: Floor rocker switch
- Work station pull chain
- 10 ft long 18/3 SJT-type, three-conductor cord with molded plug
| Cord Type | SJT |
| Air Movement - Low | 3600 ft3/min |
| Phase | Single Phase |
| Fan Style | Yoke Mount |
| Amps [Max] | 2.4 A |
| Fan Speeds | 3-Speed |
| Warranty | 1 Year |
| Motor HP | 1/8 hp |
| Fan Type | Work Station Fan |
| Amps | 2.4 A |
| Blade Material | Aluminum |
| Switch Type | Pull Chain |
| Size | 24 in |
| Air Movement - Medium | 5200 ft3/min |
| Air Movement - High | 6350 ft3/min |
| Guard Type | Chrome Plated Steel Wire |
| Cord Length | 10 ft |
| Weight | 23.0 LB |
| EAN or UPC | 686334854078 |


