U.S. Motors
U1P1DCR
1 HP, 3525 AND 2905 RPM, U1P1DCR, 208-230/460 AND 190/380 V, 60 AND 50 HZ, 56C
Item #112936238
- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Three Phase
applications
- Pumps
- Fans
- Compressors
- Material handling
- Other general purpose applications in damp, dusty or dirty environments
features
- Rolled steel frame (56 to 140 frames)
- CE mark on name plate (140 frames and larger)
- Shaft slinger on pulley end
- Full 50 and 60 Hz operating data on nameplate
- NEMA design B performance
- Regreasable shaft end bearings (180 frames and up)
- Sealed bearings (56 to 140 frames), double-shielded (180 to 280 frames)
- Suitable for Wye-Delta start (250 frames and larger)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Full horsepower at 50 Hz
- Lifting provisions on 180 frames and larger
- UL® and CSA listed
- Class F insulation, class B rise at full load
| Open End Bearing | 6206-2RS-J/C3 |
| C Dimension | 13 in |
| Brake Feature | No |
| Full Load rpm | 2900 rpm, 3475 rpm, 3525 rpm |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Drive End Bearing | 6208-2RS-J/C3 |
| Motor Shaft Length | 1 7/8 in |
| Enclosure | TEFC |
| Manufacturer Part No. | U1S1ACR |
| Voltage Rating | 460, 230, 208, 208-230/460 & 190/380 |
| Mounting | C-Face - Less Base, Horizontal - Footless |
| HP | 1 |
| Mounting Style | F-1 |
| Phase | Three Phase |
| Motor Shaft Size | 5/8 in |
| Full Load Efficiency | 75.5 %, 81.5 % |
| Type | Utf |
| Washdown Duty | No |
| RPM | 3600 rpm |
| Frame Material | Rolled Steel |
| Frame Size | 56C |
| Insulation | F |
| Design | B |
| Hz | 60 Hz, 50/60 Hz |
| Efficiency Group | Epact Efficient |
| Poles | 2 |
| Full Load Amps | 2.9-2.7/1.4 |
| Voltage | 208-230/460 |
| Motor Application | General Purpose |
| Frame | 56C |
| Weight | 30.0 LB |
| EAN or UPC | 786382116361 |
