- AC Motor
- Washdown Duty Motor Application
- 7.5 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| RPM | 1800 rpm |
| HP | 7 1/2 |
| Hz | 60 Hz |
| Full Load Amps | 9.12 |
| Service Factor | 1.15 |
| Motor Application | Washdown Duty |
| Frame | 213TC |
| Input Phase | Three Phase |
| Full Load Efficiency | 91.7 % |
| Phase | Three Phase |
| Enclosure | TEFC |
| C Dimension | 20 1/2 in |
| Weight | 245.0 LB |
| EAN or UPC | 7909492474616 |

