- AC Motor
- Farm Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Full Load Efficiency | 91.7 % |
| Mounting | C-Face - Foot Mounted |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Full Load Amps | 12.4 |
| HP | 10 |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| C Dimension | 19.517 in |
| Phase | Three Phase |
| Motor Application | Farm Duty |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 213/5TC |
| Weight | 196.0 LB |
| EAN or UPC | 79091588135208 |

