- AC Motor
- Washdown Duty Motor Application
- 0.75 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| Frame | 56C |
| Motor Application | Washdown Duty |
| HP | 3/4 |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Full Load Efficiency | 82.5 % |
| Full Load Amps | 1.3 |
| Voltage Rating | 230/460 |
| Hz | 60/50 Hz |
| Mounting | Footless |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Weight | 48.0 LB |

