- 10286694 / 5207J05A BASIC DRIVE
features
- Size 5207 shaft mounted parallel helical gear drive with a 5:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Exact Ratio | 5.077 |
| Series | Quadrive Accessories |
| HSS to LSS Centerline Distance | 4.9 in |
| Nominal Ratio | 5 |
| Recommended Driven Shaft Length [Nom] | 6.25 in |
| High Speed Shaft Length | 3.5 in |
| Low Speed Shaft Dia. | 2.438 in |
| Lip Seal Material | Viton |
| Width Through Housing | 7.36 in |
| High Speed Shaft [Max] | 1777 rpm |
| High Speed Shaft Dia. | 1.5 in |
| Weight | 220.0 LB |
| EAN or UPC | 782934259081 |

