| Straight or Side-Flex | Straight Running |
| Chain Width | 4.5 in, 114.3 mm |
| Chain Strength | 365 lbs, 1621 N |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Number | 820 |
| Curve Retention | Straight |
| Rod Material | Stainless Steel |
| Chain Material | HS |
| Series | Straight Running |
| Surface Type | Solid Top |
| Weight | 0.69 LB |
| EAN or UPC | 793699979169 |
-
Prop 65


