- 10333775 / NS1500-24T_60MM_S_PA
| No. of Teeth | 24 |
| Bore Dia. | 60 mm |
| Series | Thermoplastic |
| Pitch Dia. | 4.524 in, 114.91 mm |
| Sprocket Construction | Molded Split Sprocket |
| Material | PA |
| Body Style | Block |
| Bore Shape | Square |
| Chain Number | NS1500 Sprockets |
| Bore Type | Shaft-Ready |
| Weight | 0.529 LB |
| EAN or UPC | 782934921773 |

