- Global Air King Female BSP End
features
- Safety clip includedSupplied with rubber washer part AWR4
| Material | Plated Steel |
| Seal | Rubber |
| Pressure Rating | 150 PSI at 70 °F |
| Size | 1 in |
| Weight | 0.0 LB |
| Material | Plated Steel |
| Seal | Rubber |
| Pressure Rating | 150 PSI at 70 °F |
| Size | 1 in |
| Weight | 0.0 LB |