- 2.96 in Jaw Length
- 7.8 in Overall Length
features
- COMBINATION Long Nose Pliers design is sleek, lightweight and includes an additional pipe grip feature
- XTREME LEVERAGE TECHNOLOGY (XLT™) increases performance and reduces hand fatigue
- LASER heat-treated cutting edges perform better and last longer
- CROSSHATCH TEETH to provide maximum grip
- PRECISION-machined knife and anvil style cutting edges ensure perfect mating for superior performance and longevity
- FORGED high carbon U.S. steel for strength and durability is specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
| Jaw Length | 2.96 in |
| Joint Thickness | 0.39 in |
| Handle Span | 2.14 in |
| Cutting Edge | 0.46 in |
| Overall Length | 7.8 in |
| Weight | 1.2 LB |
| EAN or UPC | 25582828019 |

