- 1.13 in Inside Diameter
- 1.88 in Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
| Finish | Plain |
| Inside Diameter B | 1 in |
| Screw Size | 1/4-28 x 5/8 |
| Material | Stainless Steel |
| I.D. | 1.13 in |
| Coupling Type | Two Piece |
| O.D. | 1.88 in |
| Length | 3.13 in |
| Weight | 2.063 LB |
| EAN or UPC | 44861043240 |

