- 1.13 in Inside Diameter
- 1.88 in Outside Diameter
- Two Piece Coupling
- Steel Material
| Keyway B | 1/4 in x 1/8 in |
| Screw Size | 1/4-28 x 5/8 |
| Length | 3.13 in |
| Coupling Type | Two Piece |
| I.D. | 1.13 in |
| Material | Steel |
| Inside Diameter B | 1.13 in |
| O.D. | 1.88 in |
| Keyway Size | 1/4 in x 1/8 in |
| Finish | Black Oxide |
| Weight | 2.063 LB |
| EAN or UPC | 44861043073 |

