- 1.13 in Inside Diameter
- 1.88 in Outside Diameter
- One Piece Coupling
- Steel Material
| O.D. | 1.875 in - 1 7/8 in |
| Material | Steel |
| Screw Size | 1/4-28 x 3/4 |
| I.D. | 1.13 in |
| Coupling Type | One Piece |
| Length | 3.13 in |
| Finish | Black Oxide |
| Inside Diameter B | 1.13 in |
| Weight | 1.375 LB |
| EAN or UPC | 44861044377 |

