| Overall Length | 4 in |
| Head Style | Straight |
| Shank Dia. | 0.25 in |
| Head Dia. | 0.38 in |
| Wheel Width Up To | 0.25 in |
| Fits Hole | 0.13 in |
| Weight | 0.11 LB |
| EAN or UPC | 44861020067 |
| Overall Length | 4 in |
| Head Style | Straight |
| Shank Dia. | 0.25 in |
| Head Dia. | 0.38 in |
| Wheel Width Up To | 0.25 in |
| Fits Hole | 0.13 in |
| Weight | 0.11 LB |
| EAN or UPC | 44861020067 |