- Threaded collar design fully engages the threaded shaft for secure locking. Design Recessed screw head provides an outside surface free of major projections for safety.
| Width | 0.41 in |
| Finish | Black Oxide |
| Material | Steel |
| O.D. | 1.5 in |
| Screw Size | 10-32 x 1/2 |
| Bore Thread | 5/8-18 |
| Weight | 0.16 LB |
| EAN or UPC | 44861601068 |

