There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
20V High Torque Impact 3/8" w/2 Batteries. DCL050 and Charger (4.0 Ah)
description
DEWALT 20 V MAX* Li-ion 3-tool Combo kit.
features
DCF899 20 V MAX* XR Brushless high torque impact wrench with hog ring anvil delivers up to 700 ft-lbs of MAX torque and 1200 ft-lbs of MAX BREAKAWAY torque
DCF899 20V MAX* XR Brushless High Torque Impact Wrench with Hog Ring Anvil provides Multi-speed control for a variety of applications (0-400/ 1,200/ 1,900 RPM)
DCF883 20V MAX* Lithium Ion 3/8"" Impact Wrench provides three (3) LED lights with 20 second delay after trigger release for better visibility without shadows
DCF883 20V MAX* Lithium Ion 3/8" Impact Wrench has compact (5.70" front to back), lightweight (3.4 lbs) design to fit into tight areas
Weight
18.62 LB
EAN or UPC
885911452700
We're here for you
with Service Centers across the country - We have your back