Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDHS790AB

DHS790AB

120V MAX SLIDING MITER SAW W/ ADAPTER ONLY
Item #112826713
  • 120V MAX SLIDING MITER SAW W/ ADAPTER ONLY
DeWaltDHS790AB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 120V MAX SLIDING MITER SAW W/ ADAPTER ONLY

description

  • The DHS790AB is a 12 In. 120 V MAX* double bevel compound miter saw that delivers the capacity, accuracy, power, ease of use, and durability of a corded tool with the portability and convenience of a cordless tool. The kit includes the 120 V AC Adaptor (60 V MAX* lithium ion batteries and fast charger sold separately).

features

  • Powerful 3,800 RPM Brushless motor can run either cordless with two batteries or corded with the power supply Adaptor for improved flexibility and jobsite efficiency
  • Exclusive back fence design cuts up to 2 x 16 dimensional lumber at 90° and 2 x 12 at 45°
  • Adjustable stainless steel miter detent plate with 10 positive stops improves productivity and ensures cutting accuracy
  • Integrated CutLine cross cut positioning system provides adjustment free cut line indication for better accuracy and visibility
Weight 70.5 LB
EAN or UPC 885911461900
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison