description
- The DEWALT Compact Router, which is available as a fixed base unit (DWP611) and a fixed/plunge base combination kit (DW611PK), merges the ergonomic features associated with trimmers and the power of full-size routers to deliver the performance and versatility building professionals require. Additionally, there are a number of accessories that are compatible with the product, including a dust adaptor for the fixed base (DNP615), a dust extractor for the plunge base (DNP616), a straight edge guide for the fixed base (DNP618), a straight edge and circle cutting guide for the plunge base (DW6913) and template guides (DW6188). The plunge base that comes as part of the combination kit features a clear and precise depth scale and marker, a release-to-lock lever to maintain the designated depth setting and rubber handles for a non-slip grip.
features
- Provides dust collection capability for DWP611PK
- Easy to setup - quick thumbscrew attachment
- Provides good bit visibility
- Easy vac hook up / plug in
| Weight | 0.2 LB |
| EAN or UPC | 885911192033 |

