description
- Quickly capture measurements with a click of a button using the DEWALT 165 Ft. laser distance measurer. This device can be used for a wide range of applications from electrical, plumbing and mechanical work to concrete and masonry. The large, color screen makes it easy to view your measurements and calculate area and volume. Batteries are included for added convenience.
features
- Range of 165 ft
- Accuracy of 1/16" at 30ft
- Area & volume calculations
- Touch pad control panel
- Large color screen
- 1 M drop rating
- Class 2 laser
- Compatible with DEWALT's Tool Connect™ app to capture measurements, markup photos and create and export projects
| Weight | 0.65 LB |
| EAN or UPC | 76174814842 |

