Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDW065E

DW065E

DW065 DEWALT LASER DISTANCE MEASURE
Item #117182338
DeWaltDW065E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DW065E 65 ft laser distance measurer has a compact, lightweight design, a high-contrast, easy-to read digital display and the ability to calculate area and volume in an easy-to-use package.

features

  • Overmolded housing
  • Black back lit LCD screen
  • Hanger cord loop
  • 65 ft range
  • 3 Lines of historical measurement
  • Continuous measuring option
  • Area calculation
  • Volume calculation
  • 1/8 In. accuracy
Weight 0.44 LB
EAN or UPC 76174803082
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison