Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDW074LRTR

DW074LRTR

DeWALT 20V ROTARY RED W/TRIPOD&ROD EXPLO
Item #117182330
DeWaltDW074LRTR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT® 20 V MAX* rotary laser has a durable design, adapters for use with tripods and brackets and allows users to use their existing power tool batteries for convenience.

features

  • IP54 Rating
  • 2 m drop rating
  • 1500 ft range with detector
  • +/- 1/8 In. accuracy at 100 ft
  • Vertical and horizontal alignments
  • Scan mode 15/45/90 degrees
  • 5/8"-11 removable tri-pod adapter
  • Detector/glasses/target card/ceiling bracket include
Weight 24.65 LB
EAN or UPC 885911529587
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison