description
- With an IP67 debris/water resistance, 2 meter drop protection as well as a highly-visible green beam, the 20V MAX* Green Rotary Tough laser allows users to work in the toughest conditions.
features
- Accuracy of +/-1/16 in. at 100 ft.
- High visibility green beam
- Dual axis slope mode for added functionality
- IP67 rated with a 2 meter drop for jobsite durability
- Up and down plumb dots
- 2,000 ft. range
- Scan mode 15/45/90 degrees
| Weight | 41.88 LB |
| EAN or UPC | 885911598125 |

