description
- Great run times, guaranteed tough durability and the compatibility with a widely accepted battery platform are just a few of the things that make the DEWALT® red rotary tough laser a must have tool for your job site.
features
- IP67 Rating
- 2 m drop rating
- 2000 ft range with detector
- +/- 1/16 In. accuracy at 100 ft
- Dual axis slope mode
- Vertical and horizontal alignments
- Up and down plumb spot
- Scan mode 15/45/90 degrees
| Weight | 17.5 LB |
| EAN or UPC | 76174803563 |

