Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDW079LRT

DW079LRT

PENDING RECODE TO DWLT_DW079LG, MTRL - 113697597
Item #117182325
DeWaltDW079LRT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Great run times, guaranteed tough durability and the compatibility with a widely accepted battery platform are just a few of the things that make the DEWALT® red rotary tough laser a must have tool for your job site.

features

  • IP67 Rating
  • 2 m drop rating
  • 2000 ft range with detector
  • +/- 1/16 In. accuracy at 100 ft
  • Dual axis slope mode
  • Vertical and horizontal alignments
  • Up and down plumb spot
  • Scan mode 15/45/90 degrees
Weight 21.65 LB
EAN or UPC 885911529600
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison