description
- With an IP67 debris/water resistance rating, 2 m drop protection, and a highly-visible green beam, the 20VMAX* tool connect™ green beam rotary tough laser equips users to work in the toughest conditions. Connect this rotary to our tool connect™ app to track the device, and receive bump, fall, and drop indications, as well as slope and line direction.
features
- Accuracy of 1/16 in. at 100 ft.
- Connect to the DEWALT tool connect™ app via Bluetooth® technology. features include tool tracking, bump notifications, fall and drop indications, and changes in slope and line direction
- 2000 ft. range
- Dual axis slope mode for added functionality
- Scan mode of 15/45/90 degrees
- IP67 rated with a 2-meter drop for jobsite durability
- Up and down plumb dots
| Weight | 41.88 LB |
| EAN or UPC | 885911598132 |

