Skip to content Skip to navigation menu
DeWaltDW080LRS

DW080LRS

DW RED 20V BT TOUGH ROTAR
Item #117182321
DeWaltDW080LRS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • With an IP67 debris/water resistance rating, 2 m drop protection, and a highly-visible red beam, the 20VMAX* tool connect™ green beam rotary tough laser equips users to work in the toughest conditions. Connect this rotary to our tool connect™ app to track the device, and receive bump, fall, and drop indications, as well as slope and line direction.

features

  • Accuracy of 1/16 in. at 100 ft.
  • Connect to the DEWALT tool connect™ app via Bluetooth® technology. features include tool tracking, bump notifications, fall and drop indications, and changes in slope and line direction
  • 2000 ft. range
  • Dual axis slope mode for added functionality
  • Scan mode of 15/45/90 degrees
  • IP67 rated with a 2-meter drop for jobsite durability
  • Up and down plumb dots
Weight 17.1 LB
EAN or UPC 885911557702
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison