description
- DEWALT 12 V 5 spot + cross line green laser.
features
- Integrated bracket
- Locking pendulum
- IP 65 rating
- 2 m drop rating
- Full time pulse mode - detector
- Cross line (horizontal + vertical)
- Up/down/front/left/right spots
- Over molded housing
- 14 20 In. + 5/8 11 In. thread mount
- Pivoting thread mount
| Weight | 7.85 LB |
| EAN or UPC | 885911492225 |

