Skip to content Skip to navigation menu
DeWaltDW08302CG

DW08302CG

DEWALT NG GREEN 3 SPOT LASER
Item #117182313
DeWaltDW08302CG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT® green 3 spot laser level has a locking pendulum and overmolded housing to protect the laser from drops. It also includes an integrated magnetic bracket and hang hold making it easy to mount on various surfaces.

features

  • 100 ft range
  • 1/4 In. accuracy at 50 ft
  • IP54 Rating
  • 1 meter drop rating
  • Intergrated magnetic bracket for added functionality
  • Locking pendulum for drop protection
  • Over-mold housing for drop protection
  • Magnetic bracket and hang hole for various mounting options
  • 1/4" thread for tripod attachment
Weight 1.95 LB
EAN or UPC 76174814767
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison