Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDW0886K

DW0886K

RED CROSS LINE W/ 65FT LDM
Item #117182302
DeWaltDW0886K
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This Red Cross Line Laser Level & 65 ft. Laser Distance Measurer combination kit is great for a variety of uses from electrical and plumbing to estimating materials.The line laser level offers a full-time pulse mode for use with a detector while the laser distance measurer quickly calculates area and volume. These laser levels come in a durable TSTAK® case for easy storage.

features

  • Cross Line and 65ft LDM included
  • The line laser offers full-time pulse mode for use with a detector and maintains full brightness for visibility and extends range
  • Calculates area & volume with the laser distance measurer
  • The line laser has an integrated magnetic bracket with 1/4 in. 20 thread mount for use with a tri-pod.
Weight 7.0 LB
EAN or UPC 76174828528
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison