Skip to content Skip to navigation menu
DeWaltDW088LR

DW088LR

DEWALT RED 12V CROSS LINE
Item #117182300
DeWaltDW088LR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT DW088LR cross line laser level projects bright crossing horizontal and vertical lines for various leveling and layout applications. This laser maintains full brightness for visibility and extended range. A DEWALT 3 year limited warranty is included with this laser for added peace of mind.

features

  • 12 V lithium-ion rechargeable power tool battery platform for extra long run time and the convenience of rechargeable power tool batteries
  • Self leveling cross lines - projects bright crossing horizontal and vertical lines for various leveling and layout applications
  • Integrated magnetic bracket with &FUBAR14
  • &rd quo
  • and 5/8&rd quo
  • thread rear mounted magnets allow flush attachment to metal track and steel-
  • Full-time pulse mode allows use with detector - maintains full brightness for visibility and extends range
  • Over-molded housing and IP65 water/debris resistance
  • Comes with a AA starter pack and (4) batteries
  • Locking pendulum - to help prevent damage to internal components
Weight 7.2 LB
EAN or UPC 76174773712
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison