Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDW1354

DW1354

14PC Titanium PP Drill Bit Set w/ 1/2"
Item #111151862
  • 14PC Titanium PP Drill Bit Set w/ 1/2"
DeWaltDW1354
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14PC Titanium PP Drill Bit Set w/ 1/2"

description

  • Titanium Nitride Coating drill bits with Pilot Point Tips are designed to start on contact and helps to prevent walking. The 3-flats shank helps to reduce spinning in the chuck while a tapered web design delivers durability to resist breakage.

applications

  • Wood and metal drilling
  • Includes: drill bits from 1/16-in up to 1/2-in

features

  • Heavy-duty Titanium Nitride Coating finish for durability
  • 3-Flats shank to help reduce spinning in chuck
  • Pilot Point Tip helps tp eliminate walking
  • Tapered web design to resist breakage
  • Includes 1/2-in bit
  • Applications: wood and metal drilling
  • Includes: drill bits from 1/16-in up to 1/2-in
Weight 1.02 LB
EAN or UPC 885911113601
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison