description
- DEWALT Saw Blades are ideal for any wood-cutting application. The exclusive, patent-pending ToughTrackandtrade
- tooth design, on our framing and ripping blades, is engineered to deliver straight, accurate cuts over the life of the blade. Patented Body Slots reduce vibration, which works with the blade's thin kerf design to deliver exceptional user feel. High-Density Tungsten Carbide teeth are tough, wear-resistant, and provide long life. The reinforced shoulder is designed for strength and durability by providing impact resistance, especially in nail-embedded wood. These blades come with ToughCoatandtrade
- anti-stick coating to reduce friction and gumming. Optimized for use on both corded and cordless circular saws.
features
- Patented body slots reduce vibration for exceptional feel
- High-density tungsten carbide for toughness, wear-resistance, and long life
- ToughCoat™ anti-stick coating reduces friction and gumming
- Thin kerf design for smooth cuts
- Reinforced shoulder for improved carbide support and impact resistance in nail-embedded wood
- Optimized for use on both corded and cordless circular saws
| Weight | 1.112 LB |
| EAN or UPC | 885911573450 |

