Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWA4188

DWA4188

8IN 14/18TPI 2X Metal Recip BLD-5PK
Item #117181843
DeWaltDWA4188
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT premium metal cutting blades have a proprietary coating and preparation process that provides 2X longer life vs. standard DEWALT blades and metal cutting competitive blades. The variable pitch 14/18 TPI unique back angle geometry provides the most efficient cutting performance even in hardened materials. They have a 1-in tall blade body and 0.042-in blade thickness making them wider and thicker blades for added durability and to prevent bending and breakage. These blades are idea for cutting rebar, angle iron, black pipe, conduit, cold rolled steel and other metals.

features

  • Proprietary coating and preparation process provides 2X longer life vs standard DEWALT blades and metal cutting competitive blades
  • Variable pitch 14/18 TPI unique back angle geometry provides the most efficient cutting performance
  • 1-in tall blade body and 0.042-in blade thickness wide and thicker blade for added durability and prevents bending and breakage
  • Manufactured by DEWALT
Weight 0.386 LB
EAN or UPC 885911254557
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison