- 5 Pieces
description
- DEWALT Oscillating Blades are optimized to cut through wood, drywall, wood with nails, and metal. Bi-Metal technology provides wear resistance when cutting hard materials. Universal Fitment design allows for quick, tool-free blade change.
features
- Includes 1-1/4-in General Purpose (2), 1-1/4-in Wood Cutting (1), 2-in Rigid Scraper (1), 4-in General Purpose Titanium Nitride Coated (1), ToughCase®+ Case
- DEWALT ToughCase®+ features clear lid for easy blade identification and a connectable design to optimize storage space
- LONG LIFE: Bi-Metal technology for wear resistance when cutting hard materials
- VERSATILE DESIGN: Bi-Metal cutting edge provides versatility to cut through wood, drywall, wood with nails, and metal
- UNIVERSAL FITMENT: UNIVERSAL FITMENT design for quick, tool-free blade change
- CUT THROUGH WOOD WITH NAILS. Durable tooth design optimized to cut through wood with nails
| Weight | 1.1 LB |
| EAN or UPC | 885911318969 |

