Skip to content Skip to navigation menu
DeWaltDWA4513

DWA4513

6" x 1/8" x 7/8" Metal Grinding Wheel
Item #117181803
DeWaltDWA4513
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Featuring a soft formulation for expedited grinding of hard materials, DEWALT Type 27 Metal Grinding Wheels contain 3 full sheets of fiberglass for helps to increased durability and safety.

features

  • Abrasive Material: Aluminum Oxide
  • Bond Type: Diamond Matrix
  • Grade: Coarse, Extra Coarse
  • Wheel Color: Black/Yellow
Weight 0.4 LB
EAN or UPC 885911266369
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison