Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWA7760

DWA7760

5 1/2" 30T Aluminum Metal Cutting 20mm Arbor
Item #117181712
DeWaltDWA7760
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Backed by an ultra-thin kerf blade for fast cutting and helps to increased battery life, DEWALT metal cutting™ saw blades are built to power through aluminum and non-ferrous metals, including brass and copper. Heavy-duty tungsten carbide tips maintain sharp edge for long life, and an anti-stick rim helps to reduce friction and gum-up.

features

  • Heavy-gauge laser-cut hardened and tempered steel plate is precision-balanced for accurate cuts
  • Extra-hard carbide ensures that cutting edges stay sharp
  • Laser-cut expansion slots minimize noise and edge vibration for excellent surface finish with less burrs
  • Blade is laser etched and color coded by material. user can see important information when they need to replace blade
Weight 0.48 LB
EAN or UPC 885911358217
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison